Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bottom Mesh Socks

Bottom Mesh Socks F1404

5.00 (1)
Item.#
08221647
Mfr.#
F1404
Package Qty.
1Set(5Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Material
80% of cotton, nylon polyurethane 20%
Dimension (cm)
25.0 - 27.0
Color
Color
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I put on my feet.
5
From Japan
On 2014-08-31 13:58:34
It feels good to wear.
This review is about item#08221647.