Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hyper Socks

Hyper Socks F1632

4.22 (9)
Item.#
08221665
Mfr.#
F1632
Package Qty.
1Set(5Pair)
Ship pack of
1
23.22 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
F1632 has a set of 5 colors. Colors cannot be specified.
Material
80% cotton, 20% nylon, polyurethane
Color
Black, blue, dark blue, light blue, khaki, brown, blue-gray, gray
Dimension (cm)
25. 0 - 27. 0
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
As a junior high school students of the school socks
5
From Japan
On 2017-02-02 22:47:47
I purchased as a boy of school socks of junior high school students. It was a little bigger, so go willingly Yes, wear and so will the good. In fact, this is the But it was unexpected, but I do not know not know why, but removal of stains of laundry that preeminently good. But the same kind of dirty condition (back is black), compared to that of the brand of mass retailers of super, commanding lead pure white !! Why?! Prepared to deal, this is thankfully.
This review is about item#8221656.
To wear on a cold day spring autumn winter
5
From Japan
On 2015-01-11 13:33:40
It was written and thick but not particularly like that Spring, fall, summer, which are suitable for the winter is a little hot weather likely But what the overall good
This review is about item#08221656.
Field work
4
From Japan
On 2014-07-04 14:27:48
It is solid. I think good for the autumn and winter spring. Summer is a little hot likely.
This review is about item#08221665.
All work
5
From Japan
On 2014-06-06 19:47:51
In fact, I have been using in favor of the Navy! Weakness only 1 Tsu is there. Get wet and I do not dry out. So an auxiliary dry easy socks. Socks of two fingers that do not cut down on too big I wanted. Five fingers is a hate without 互替 resistance. Two this finger to the sandals and the like. Shoes-in's a anxiety, Haisotsukusu crept Mara no. Anyway Navy likes There are 互替 property!
This review is about item#08221656.
As work clothes.
3
From Japan
On 2014-01-20 18:09:27
There was a super thick and description of item, but there was no thicker than I thought. A little more, I think that it was good if there is a fit.
This review is about item#08221656.
Indoors
5
From Japan
On 2013-12-22 16:17:44
warm
This review is about item#08221665.
Work of landscaping
4
From Japan
On 2013-07-24 16:33:21
Comfort in the heavyweight was also good. Better if Erabere color.
This review is about item#08221665.
When using the safety shoes
5
From Japan
On 2013-06-02 22:00:48
Socks that have been used from buying this until now is no longer worn. Personally it is on the button. There is not also look for different products if the price was increased to painful also rise It is durable thick.
This review is about item#08221665.
None established
2
From Japan
On 2011-10-18 01:19:59
Because certainly the dough is thick durable likely, but it may be good for those who are wearing safety shoes, and wearing it will bother to slip socks have been well take off in the shoes.
This review is about item#08221665.