Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Heating Tape
  • Heating Tape
  • Heating Tape

Heating Tape SH-1

4.20 (10)
Item.#
08222033
Mfr.#
SH-1
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rating
100V-15W
Heating length (m)
1
Operating Temperature (degree c)
(Thermostat) ON / 8, OFF/17
Cord Length (m)
1.2
Customer Reviews
5 star 4
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Prevention of freezing of valve part of water supply
5
From Japan
On 2017-12-14 19:53:30
Products with a length of 1 m in the electric heating section are also handled at the home center, but 50 cm is not searched for in monotaro and purchased. I am satisfied that it was installed before the cold wave attacks.
This review is about item#68148517.
Prevent freezing of piping for water heaters
5
From Japan
On 2017-03-24 19:06:39
Because the piping is long, I used 6M. It is more reliable than thermal insulation material.
This review is about item#8222067.
Used for preventing freezing of water pipe in outside toilet
5
From Japan
On 2017-02-28 07:27:14
Although it was my first order, I could use it without problems even if it was cheap.
This review is about item#08222033.
Hot water pipe
4
From Japan
On 2015-09-22 09:24:42
I also want the tape to be wrapped a little longer. I want you to display the actual use length
This review is about item#08222067.
Insulation of water supply piping
4
From Japan
On 2015-03-09 16:34:25
Even if you try to wind in the spiral direction of about 15 to 20 A, it is hard to get familiar with the thermo's temperature sensitive part, and it can not fit perfectly without more flexibility.
This review is about item#08222067.
It is regular use.
4
From Japan
On 2014-12-23 09:32:20
The tape is a little more soft.
This review is about item#08222033.
Prevent freezing of hot water pipe
4
From Japan
On 2014-10-30 21:08:22
I live in an altitude of 800 meters above sea level. It is cold in winter. Because the piping from the water heater to the kitchen is long, it purchased to prevent freezing. I am satisfied because the price is reasonable.
This review is about item#08222076.
Prevention of Freezing of Rubber Hose for Mechanical Water Supply and Solenoid Valve
5
From Japan
On 2014-01-22 12:00:20
Purchased a long object with a length of 20 m In the photograph, the thing that seems to be an insulation tape that wraps around the heater was reflected but because it took urgent, it has been left over because the insulation tape was purchased separately. There was no vinyl protective tape wound on the outside, so I think that I did not have to worry that the explanation there is clear.
This review is about item#08222085.
Prevent freezing of water pipes
3
From Japan
On 2014-01-20 14:44:27
It seems that the starting and stopping temperatures described are different
This review is about item#08222033.
Water pipe prevention freezing and keeping warm keeping warmth
3
From Japan
On 2013-12-22 12:42:52
This time it was hard to work a little because the heater cord portion was hard because it was laid directly on the bottom as the temperature control of the warmer. Since the examination is not confirmed, the spec is unconfirmed. I want the price to be a little cheaper.
This review is about item#08222042.