Buy more than* S$200* and get FREE SHIPPING

  • Mini Router Kit
  • Mini Router Kit
  • Mini Router Kit
  • Mini Router Kit

Mini Router Kit 30712

3.83 (6)
Package Qty.
Ship pack of
129.99 SGD
Shipped after 2018-03-19
Now we ship to...
...see all
Item Feature
Insulation Method
Double insulation
Revolution (min-1[r.p.m])
8000 - 22000
39 points for the router tool with
Chucking Ability (mm)
phi0.3 - 3.2
Cord Length (m)
About 1.1
Power Supply (V)
Power Consumption (W)
17 - 44
Rated Operating Time
About 15 minutes (continuous use time)
Body Weight (g)
(Including code) about 270
Set Contents
Five precision Miniyasuri, one phi2mm diamond bit, one phi11mm Gomudoramu, five grain size 120 drum sander, five grain size 240 drum sander, one phi20mm rubber pads, five 150 glue with paper grain size, 220 glue with paper grain size 5 five (WA) with the
Customer Reviews
5 star 1
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Expansion of hole diameter of bead
From Japan
On 2016-11-01 14:35:23
From the viewpoint of workability, it is better to have the power switch in front.
This review is about item#8222164.
Grinding / drilling
From Japan
On 2011-08-25 14:12:29
It is chuck type than Φ 2.35 type one and Φ 0.3 ~ 3.2 is very easy to use. It is a pity that "This item will end as soon as it is gone."
This review is about item#08222173.
Polishing of metal products. A little rust removal.
From Japan
On 2011-01-27 00:46:21
I used the same thing before, but it became unusable after exceeding the rating of continuous use time, re-purchase at mail order. Power is satisfied and satisfied. But is the fate of the mini router? Continuous use time is short. Previously, what I purchased broke when I exceeded the continuous use time. I thought that I would be saved if I could protect with a fuse if possible. It is hard for me to buy again.
This review is about item#08222164.
Hobby Craft
From Japan
On 2010-02-26 23:37:22
Because there is no torque, people who want to scrape off will want to buy a higher product, because it says a kit, I'd like to have about a case,
This review is about item#08222173.
Gel nail off
From Japan
On 2009-11-02 15:21:59
I bought it for the gel nail buffer when it is troublesome or when I want to cut the stone at once. There is no problem for working with the right hand, but I work with the left hand, so buttons for replacing the tip tool will come to the part you hold at that time, so it's hard to do. Why are we going to such places ... every time. There are various tip tools and there is no problem. However, there are some cutting tools that you do not know how to use it, so if you have an instruction book etc, you may be able to enjoy it even more. I did not know the drums. If you want to make nail-off faster you should have one ★
This review is about item#08222173.
To engrave some # on the tool
From Japan
On 2008-04-11 11:42:32
I think that it was good if it was in a tool case etc. Because small parts are about to disappear.
This review is about item#08222173.