Buy more than* S$200* and get FREE SHIPPING

  • Hobby Router Kit
  • Hobby Router Kit
  • Hobby Router Kit
  • Hobby Router Kit

Hobby Router Kit 30715

3.00 (2)
Item.#
08222182
Mfr.#
30715
Package Qty.
1Set
Ship pack of
1
54.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Operating Time
About 30 minutes (continuous use time)
Power Supply (V)
100(50/60Hz)
Body Weight (g)
(Which includes a main body code) about 65
Revolution (min-1[r.p.m])
12000
Set Contents
Five diamond bit, high-speed steel cutting bit phi2.0mm-1 of them, two (WA) axis with the grinding wheel for metal, diamond cutter mini phi20mm-1 lines, Fuerutobafu phi22mm-1 piece, cylindrical brush (pig-copper brass wire), one each
Insulation Method
Double insulation
Chucking Ability (mm)
phi2.35
Cord Length (m)
Body side: about 0.3, AC adapter side: about 1.8
Power Consumption (W)
6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used for car parts processing
5
From Japan
On 2015-10-07 21:11:42
Although it is not suitable for processing large objects, if small processing is done, attachments are enriched abundantly, it was small and easy to use. Although it takes a little time, thin aluminum plate could also be cut.
This review is about item#08222182.
Deburring
1
From Japan
On 2014-11-20 14:19:56
The cap went off suddenly. The drill does not stabilize
This review is about item#08222182.