Buy more than* S$200* and get FREE SHIPPING

  • Super Hydrogen Battery

Super Hydrogen Battery EB1233X

5.00 (3)
Item.#
08222243
Mfr.#
EB1233X
Package Qty.
1PC
Ship pack of
1
179.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Charging Time (min)
UC18YL: 21, UC24YH: 21, UC24YJ: 27, ET14DM2: 18, UC14YH: 27
Battery Capacity (Ah)
3.3
Compatible
Impact driver: WH12DMR2 (2XCKX) W, WH12DMR2 (2XCKX) R, WH12DMR2 (2XCKX) M, WH12DMR2 (2XCKX) G, WH12DMR2 (2XCK), WH12DM2 (2XCKX), WH12DM2 (2XCK)
Battery Voltage (V)
12
Battery
Super hydrogen
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Remodeling
5
From Japan
On 2016-07-22 21:27:21
Power, duration, is not perfect
This review is about item#08222243.
Such as do-it-yourself!
5
From Japan
On 2015-11-05 20:04:49
Charging capacity can work with peace of mind because it is more than imagination.
This review is about item#08222243.
DIY home work
5
From Japan
On 2013-10-23 17:02:39
It corners at low cost. Thank you very much.
This review is about item#08222243.