Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes Simon Light SL11
  • Safety Shoes Simon Light SL11
  • Safety Shoes Simon Light SL11
  • Safety Shoes Simon Light SL11

Safety Shoes Simon Light SL11 SL11-R

4.33 (3)
Item.#
08222593
Mfr.#
SL11-R
Package Qty.
1Pair
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Standard Weight (g/1 leg)
410(25.5cm), 410(25.5cm), 410(25.5cm)
Color
Black / red, Black / red
Sole
3-layer bottom, 3-layer bottom
JIS Standard
JIS T 8101 leather S species EF pass, T8101 leather S grade JIS (usually working) E pass
Material (Skin)
Luxury Leather (software), High-quality cowhide (soft)
Size (cm)
25.5, 25.5, 25.5
Material (toe core)
Wide ACM resin, Wide ACM resin
Foot Width
3E, 3E, 3E
Material (Sole)
Hybrid sole: SX3 layer bottom SX foamed polyurethane + SX2-layer rubber , Hybrid sole: Sx3 bottom layer Sx foamed polyurethane rubber layer + Sx2
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
work
4
From Japan
On 2017-03-14 15:17:47
It will last long with a solid build. The price is expensive, but it can not be helped.
This review is about item#8222593.
Inspection work of electrical equipment
5
From Japan
On 2017-01-20 14:58:49
I am wearing safety shoes There is a feeling of luxury so much that I do not use it even when I usually do. This time I bought the color of blue
This review is about item#76086586.
I usually wear it.
4
From Japan
On 2011-05-05 02:37:01
Because Trisea 's comfort is good, I bought it for trial thought that Simonlight was better. I certainly have a sense of luxury and I like the design, but it is not a bag tie like a Trisea, it is easy to tilt. The leather is hard and the familiarity with the feet is above the Triseo. That's why Triseo is at work. Simon light is used by wearing usually. I may buy it as a usual wear.
This review is about item#08222715.