Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes Simon Light SL11
  • Safety Shoes Simon Light SL11
  • Safety Shoes Simon Light SL11
  • Safety Shoes Simon Light SL11

Safety Shoes Simon Light SL11 SL11-B

4.00 (1)
Item.#
08222706
Mfr.#
SL11-B
Package Qty.
1Pair
Ship pack of
1
219.90 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Color
Black / brown, Black/Brown
Sole
3-layer bottom, 3-layer bottom
Standard Weight (g/1 leg)
410(25.5cm), 410(25.5cm), 410(25.5cm)
Material (Sole)
Hybrid sole: SX3 layer bottom SX foamed polyurethane + SX2-layer rubber , Hybrid source Lumpur: SX3 layer bottom SX foamed polyurethane rubber layer + SX2
JIS Standard
JIS T 8101 leather S species EF pass, T8101 leather S grade JIS (usually working) E pass
Material (toe core)
Wide ACM resin, Wide ACM resin
Foot Width
3E, 3E, 3E
Size (cm)
26, 26, 26
Material (Skin)
Luxury Leather (software), Luxury leather (soft)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Usually wear.
4
From Japan
On 2011-05-05 02:37:01
Because comfort is good Toriseo, Simon Wright was purchased in trial wondering what more good. Certainly there is a sense of quality and I have also liked the design, but easy to shift Belo rather than a bag Belo as Toriseo. Leather familiar condition of the foot in a hard feel on better Toriseo. Toriseo is to work in a why. In use by Simon lights usually wear. It may also buy as usually wear.
This review is about item#08222715.