Buy more than* S$200* and get FREE SHIPPING

  • Safety Lace Up Work Shoes, Simon Light
  • Safety Lace Up Work Shoes, Simon Light
  • Safety Lace Up Work Shoes, Simon Light

Safety Lace Up Work Shoes, Simon Light SL22R-26.0

Item.#
08222803
Mfr.#
SL22R-26.0
Package Qty.
1Pair
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Sole
Three-layer bottom, Three-layer bottom
Standard Weight (g/1 leg)
410(25.5cm), 410(25.5cm), 410(25.5cm)
Color
Black / red, Black / red
Material (toe core)
Wide ACM resin, Wide ACM resin
JIS Standard
JIS T 8101 leather S species EF pass, T8101 leather S grade JIS (usually working) E pass
Material (Sole)
SX3 Sosoko hybrid sole (SX high-performance resin + SX rubber), Sx3 Sosoko hybrid sole (Sx high-performance resin + Sx rubber)
Foot Width
3E, 3E, 3E
Size (cm)
26.0, 26.0, 26
Type
Laced shoes, Laced shoes
Material (Skin)
Luxury Leather (software), High-quality cowhide (soft)
Standard Weight (g)
820 (both feet /25.5cm), 820 (feet / 25.5cm)