Buy more than* S$200* and get FREE SHIPPING

  • Safety Lace Up Work Shoes, Simon Light
  • Safety Lace Up Work Shoes, Simon Light
  • Safety Lace Up Work Shoes, Simon Light

Safety Lace Up Work Shoes, Simon Light SL22R-26.5

Item.#
08222812
Mfr.#
SL22R-26.5
Package Qty.
1Pair
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Size (cm)
26.5, 26.5, 26.5
Color
Black / red, Black / red
Type
Laced shoes, Laced shoes
TRUSCO Part Number
325-5689, 325-5689, 325-5689
Foot Width
3E, 3E, 3E
JIS Standard
JIS T 8101 leather S species EF pass, T8101 leather S grade JIS (usually working) E pass
Material (Sole)
SX3 Sosoko hybrid sole (SX high-performance resin + SX rubber), Sx3 Sosoko hybrid sole (Sx high-performance resin + Sx rubber)
2015 Trusco Published Pages
3 0412, 3 0412
2014 TRUSCO Published Page
3-0245, 3-0245
Material (toe core)
Wide ACM resin, Wide ACM resin
Sole
Three-layer bottom, Three-layer bottom
Standard Weight (g/1 leg)
410(25.5cm), 410(25.5cm), 410(25.5cm)
Standard Weight (g)
820 (both feet /25.5cm), 820 (feet / 25.5cm)
Material (Skin)
Luxury Leather (software), High-quality cowhide (soft)