Buy more than* S$200* and get FREE SHIPPING

  • Safety Lace Up Work Shoes, Simon Light
  • Safety Lace Up Work Shoes, Simon Light
  • Safety Lace Up Work Shoes, Simon Light

Safety Lace Up Work Shoes, Simon Light SL22R-28.0

Item.#
08222846
Mfr.#
SL22R-28.0
Package Qty.
1Pair
Ship pack of
1
229.90 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Size (cm)
28.0, 28.0, 28.0
Color
Black / red, Black/Red
Type
Laced shoes
TRUSCO Part Number
325-5719, 325-5719, 325-5719
Foot Width
3E, 3E, 3E
Standard Weight (g)
820 (both feet /25.5cm), 820 (both feet /25.5cm)
Material (Skin)
Luxury Leather (software), Luxury leather (soft)
2015 Trusco Published Pages
3 0412, 3 0412
2014 TRUSCO Published Page
3-0245, 3-0245
Material (toe core)
Wide ACM resin, Wide ACM resin
Sole
Three-layer bottom, Three-layer bottom
Standard Weight (g/1 leg)
410(25.5cm), 410(25.5cm), 410(25.5cm)
Material (Sole)
SX3 Sosoko hybrid sole (SX high-performance resin + SX rubber), SX3 Sosoko hybrid source Lumpur (SX high-function resin + SX Rubber)
JIS Standard
JIS T 8101 leather S species EF pass, T8101 leather S grade JIS (usually working) E pass