Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Tape

Aluminum Tape J3150

4.33 (9)
Item.#
08222864
Mfr.#
J3150
Package Qty.
1Roll
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Gap sealing of water section like sink For waterproof repairs of metal roofs, walls and etc. For repairs on air conditioning ducts.
Tensile Strength (N/20mm)
29.4
Base Material Thickness (mm)
0.05
Tape Length (m)
10
Operating Temperature Range (deg C)
-10 - 80
Adhesive
Acrylic
Weight (g)
330
Description 2
Outstanding water resistance, weather resisance.
Gloss
Without
Adhesive Force (N/20mm)
18.7
Tape Thickness (mm)
0.1
Base Material
Soft aluminum foil
Color
Silver
Tape Width (mm)
100
TRUSCO Part Number
335-5993
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Veranda repair
5
From Japan
On 2017-04-26 16:43:15
It is used for repair of the veranda. Though I used a thing with a 50 mm width outdoor, things that passed five years have also been crimped with a shock, and this time I bought a thing with a width of 100 mm.
This review is about item#8222864.
Piping connection
4
From Japan
On 2017-02-16 09:53:09
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#3335184.
Air-conditioning equipment
5
From Japan
On 2017-01-26 20:18:10
I used it to stop the air conditioning duct. It is easy to use because it has adhesive strength and can be torn by hand at the place you want cutting.
This review is about item#3335184.
Used for piping cover
5
From Japan
On 2014-08-18 15:06:23
It is used for the duct cover and so on. Adhesion is also good so we will continue to purchase it.
This review is about item#03335184.
Ventilating fan duct connection
5
From Japan
On 2014-06-19 13:37:57
Fit tightly and have the best adhesive strength. It was good.
This review is about item#03335184.
To close the hole of aluminum plate.
4
From Japan
On 2014-06-08 21:45:05
I used it to close the hole of the aluminum plate. It is inconspicuous because the textures are similar.
This review is about item#03335184.
Electrical system measurement
5
From Japan
On 2014-05-15 16:02:23
Delivery after purchase is early and will be saved.
This review is about item#03335184.
Muffler repair
3
From Japan
On 2014-05-02 20:30:12
The adhesion was weak. It was easy to break a thousand.
This review is about item#03335184.
waterproof.
3
From Japan
On 2012-06-18 13:51:20
Weather is bad and I am using only a little
This review is about item#08222864.