Buy more than* S$200* and get FREE SHIPPING

  • RS Standard Sprocket RS35

RS Standard Sprocket RS35 RS35 1B12T

5.00 (3)
Item.#
08222907
Mfr.#
RS35 1B12T
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Standard
Number of Rows
1
Maximum Shaft Hole Diameter d (mm)
16.5
Prepared Hole Diameter d (mm)
8.0
Hub diameter D H(mm)
31
Hub length L(mm)
20
Roller Diameter (mm)
5.08
Pitch Diameter (Dp) (phi mm)
36.8
Caution
This product has prepared holes only. There are no shaft holes, so please make a hole of any size within a range of the maximum shaft hole diameter. Note that drilling, key-way milling, etc. is not supported.
Description 2
In order to avoid interference with a chain, the slot is established in the hub perimeter.
Groove Diameter (phi mm)
24
Approximate Weight (kg)
0.12
Pilot Hole Diameter (phi mm)
8
Form
Sprocket B type (piece hub)
Pitch (mm)
9.525
Number of Gears
12
Outside Diameter (Do)(phi mm)
41
Using Chain
RS35
Material
Carbon-steel material for machine structures It begins to delete and is specification.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Electric train
5
From Japan
On 2014-05-22 19:12:36
It is solidly done. Quenching
This review is about item#08222873.
Propeller drive mechanism of electric aircraft
5
From Japan
On 2014-04-07 13:53:19
It is a reliable manufacturer and I have been using parts here for a long time. I am satisfied with this product satisfactorily. Since the shank part is a highly versatile shape, I am happy that it can be processed and used in my favorite form. However, how to hold the core on the lathe while cutting the core during shank processing is a problem.
This review is about item#08222925.
Production of bamboo shoots
5
From Japan
On 2013-04-25 23:19:04
It was very smooth and smoothly rotating. Is pleased.
This review is about item#08222873.