Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.
This product has prepared holes only.
There are no shaft holes, so please make a hole of any size within a range of the maximum shaft hole diameter.
Note that drilling, key-way milling, etc. is not supported.
Description 2
In order to avoid interference with a chain, the slot is established in the hub perimeter.
Groove Diameter (phi mm)
28
Approximate Weight (kg)
0.12
Pilot Hole Diameter (phi mm)
9.5
Form
Sprocket B type (piece hub)
Pitch (mm)
9.525
Number of Gears
13
Outside Diameter (Do)(phi mm)
44
Using Chain
RS35
Material
Carbon-steel material for machine structures It begins to delete and is specification.
It is a reliable manufacturer and I have been using parts here for a long time. I am satisfied with this product satisfactorily. Since the shank part is a highly versatile shape, I am happy that it can be processed and used in my favorite form. However, how to hold the core on the lathe while cutting the core during shank processing is a problem.