Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • RS Standard Sprocket RS35
  • RS Standard Sprocket RS35
  • RS Standard Sprocket RS35

RS Standard Sprocket RS35 RS35 1B14T

5.00 (3)
Item.#
08222925
Mfr.#
RS35 1B14T
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Specification
Standard
Form
Sprocket B type (piece hub)
Pitch (mm)
9.525
Number of Gears
14
Outside Diameter (Do)(phi mm)
47
Using Chain
RS35
Approximate Weight (kg)
0.12
Pilot Hole Diameter (phi mm)
9.5
Caution
This product has prepared holes only. There are no shaft holes, so please make a hole of any size within a range of the maximum shaft hole diameter. Note that drilling, key-way milling, etc. is not supported.
Prepared Hole Diameter d (mm)
9.5
Hub diameter D H(mm)
30
Hub length L(mm)
20
Roller Diameter (mm)
5.08
Pitch Diameter (Dp) (phi mm)
42.8
Number of Rows
1
Maximum Shaft Hole Diameter d (mm)
16.5
Description 2
No hub groove
Material
Carbon-steel material for machine structures It begins to delete and is specification.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Electric train
5
From Japan
On 2014-05-22 19:12:36
It is solidly done. Quenching
This review is about item#08222873.
Propeller drive mechanism of electric aircraft
5
From Japan
On 2014-04-07 13:53:19
It is a reliable manufacturer and I have been using parts here for a long time. I am satisfied with this product satisfactorily. Since the shank part is a highly versatile shape, I am happy that it can be processed and used in my favorite form. However, how to hold the core on the lathe while cutting the core during shank processing is a problem.
This review is about item#08222925.
Production of bamboo shoots
5
From Japan
On 2013-04-25 23:19:04
It was very smooth and smoothly rotating. Is pleased.
This review is about item#08222873.