Buy more than* S$200* and get FREE SHIPPING

  • RS Standard Sprocket RS35
  • RS Standard Sprocket RS35
  • RS Standard Sprocket RS35

RS Standard Sprocket RS35 RS35 1B17T

5.00 (3)
Item.#
08222952
Mfr.#
RS35 1B17T
Package Qty.
1PC
Ship pack of
1
6.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Standard
Outside Diameter (Do)(phi mm)
57
Using Chain
RS35
Approximate Weight (kg)
0.22
Pilot Hole Diameter (phi mm)
9.5
Form
Sprocket B type (piece hub)
Pitch (mm)
9.525
Number of Gears
17
Description 2
No hub groove
Roller Diameter (mm)
5.08
Pitch Diameter (Dp) (phi mm)
51.84
Number of Rows
1
Maximum Shaft Hole Diameter d (mm)
24
Prepared Hole Diameter d (mm)
9.5
Hub diameter D H(mm)
41
Hub length L(mm)
20
Material
Carbon-steel material for machine structures It begins to delete and is specification.
Caution
This product has prepared holes only. There are no shaft holes, so please make a hole of any size within a range of the maximum shaft hole diameter. Note that drilling, key-way milling, etc. is not supported.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Electric train
5
From Japan
On 2014-05-22 19:12:36
Are you firmly. Quenching
This review is about item#08222873.
Electric airplane propeller drive mechanism
5
From Japan
On 2014-04-07 13:53:19
In a reliable manufacturer, we use the previous from here parts. This product is also not fully satisfied. Since the shank portion is highly versatile shape, it is happy to use is processed into a favorite form. However, if you want to keep in a lathe while out the core doing at the time of the shank processing, there is far from trouble.
This review is about item#08222925.
Production of bamboo shoots peeler
5
From Japan
On 2013-04-25 23:19:04
I was rotating in a very smooth and smooth. Is pleased.
This review is about item#08222873.