Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • RS Standard Sprocket RS35
  • RS Standard Sprocket RS35
  • RS Standard Sprocket RS35

RS Standard Sprocket RS35 RS35 1B18T

5.00 (3)
Item.#
08222961
Mfr.#
RS35 1B18T
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Specification
Standard
Number of Rows
1
Maximum Shaft Hole Diameter d (mm)
24.5
Prepared Hole Diameter d (mm)
9.5
Hub diameter D H(mm)
44
Hub length L(mm)
20
Roller Diameter (mm)
5.08
Pitch Diameter (Dp) (phi mm)
54.85
Material
Specificationsshavingmachinestructuralcarbonsteel
Groove Diameter (phi mm)
-
Approximate Weight (kg)
0.25
Pilot Hole Diameter (phi mm)
9.5
Form
SprocketformatTypeB(onehub)
Pitch (mm)
9.525
Number of Gears
18
Outside Diameter (Do)(phi mm)
60
Using Chain
RS35
Caution
This product is only for making prepared hole. There are no shaft holes, so you can make any size holes up to the largest size possible and use it. Please be aware that no supports for drilling and key-way milling, etc.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Electric train
5
From Japan
On 2014-05-22 19:12:36
It is solidly done. Quenching
This review is about item#08222873.
Propeller drive mechanism of electric aircraft
5
From Japan
On 2014-04-07 13:53:19
It is a reliable manufacturer and I have been using parts here for a long time. I am satisfied with this product satisfactorily. Since the shank part is a highly versatile shape, I am happy that it can be processed and used in my favorite form. However, how to hold the core on the lathe while cutting the core during shank processing is a problem.
This review is about item#08222925.
Production of bamboo shoots
5
From Japan
On 2013-04-25 23:19:04
It was very smooth and smoothly rotating. Is pleased.
This review is about item#08222873.