Buy more than* S$200* and get FREE SHIPPING

  • RS Standard Sprocket RS35
  • RS Standard Sprocket RS35
  • RS Standard Sprocket RS35

RS Standard Sprocket RS35 RS35 1B40T

5.00 (3)
Item.#
08223135
Mfr.#
RS35 1B40T
Package Qty.
1PC
Ship pack of
1
24.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Standard
Using Chain
RS35
Number of Rows
1
Maximum Shaft Hole Diameter d (mm)
42
Prepared Hole Diameter d (mm)
13
Hub diameter D H(mm)
63
Hub length L(mm)
25
Roller Diameter (mm)
5.08
Material
Specificationsshavingmachinestructuralcarbonsteel
Pitch Diameter (Dp) (phi mm)
121.4
Groove Diameter (phi mm)
-
Approximate Weight (kg)
0.85
Pilot Hole Diameter (phi mm)
13
Form
SprocketformatTypeB(onehub)
Pitch (mm)
9.525
Number of Gears
40
Outside Diameter (Do)(phi mm)
127
Caution
This product is only for making prepared hole. There are no shaft holes, so you can make any size holes up to the largest size possible and use it. Please be aware that no supports for drilling and key-way milling, etc.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Electric train
5
From Japan
On 2014-05-22 19:12:36
Are you firmly. Quenching
This review is about item#08222873.
Electric airplane propeller drive mechanism
5
From Japan
On 2014-04-07 13:53:19
In a reliable manufacturer, we use the previous from here parts. This product is also not fully satisfied. Since the shank portion is highly versatile shape, it is happy to use is processed into a favorite form. However, if you want to keep in a lathe while out the core doing at the time of the shank processing, there is far from trouble.
This review is about item#08222925.
Production of bamboo shoots peeler
5
From Japan
On 2013-04-25 23:19:04
I was rotating in a very smooth and smooth. Is pleased.
This review is about item#08222873.