Buy more than* S$200* and get FREE SHIPPING

  • RS Standard Sprocket RS40 1B Type

RS Standard Sprocket RS40 1B Type RS40 1B10T

4.00 (1)
Item.#
08223214
Mfr.#
RS40 1B10T
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Standard
Outside Diameter (Do)(phi mm)
47
Using Chain
RS40
Number of Rows
1
Maximum Shaft Hole Diameter d (mm)
16.5
Prepared Hole Diameter d (mm)
9.5
Form
Sprocket format Type B (one hub)
Number of Gears
10
Caution
This product is only for making prepared hole. There are no shaft holes, so you can make any size holes up to the largest size possible and use it. Please be aware that no supports for drilling and key-way milling, etc.
Roller Diameter (mm)
7.92
Pitch Diameter (Dp) (phi mm)
41.1
Groove Diameter (phi mm)
25
Approximate Weight (kg)
0.14
Pilot Hole Diameter (phi mm)
9.5
Pitch (mm)
12.7
Hub diameter D H(mm)
32
Hub length L(mm)
22
Material
Specifications shaving machine configuration \ structure for carbon steel
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a mechanical part of the Enoki mushroom
4
From Japan
On 2013-03-19 17:48:38
I did not use the misunderstanding because I did not confirm that the lock screw was not empty, so I could not lock it on the motor shaft and I did not use it.
This review is about item#08223205.