Buy more than* S$200* and get FREE SHIPPING

  • RS Standard Sprocket RS40 1B Type

RS Standard Sprocket RS40 1B Type RS40 1B11T

4.00 (1)
Item.#
08223223
Mfr.#
RS40 1B11T
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Specification
Standard
Pilot Hole Diameter (phi mm)
9.5
Form
Sprocket B type (piece hub)
Hub length L(mm)
22
Outside Diameter (Do)(phi mm)
51
Using Chain
RS40
Pitch (mm)
12.7
Number of Gears
11
Description 2
In order to avoid interference with a chain, the slot is established in the hub perimeter.
Material
Carbon-steel material for machine structures It begins to delete and is specification.
Maximum Shaft Hole Diameter d (mm)
20
Prepared Hole Diameter d (mm)
9.5
Hub diameter D H(mm)
37
Roller Diameter (mm)
7.92
Pitch Diameter (Dp) (phi mm)
45.08
Groove Diameter (phi mm)
30
Number of Rows
1
Approximate Weight (kg)
0.19
Caution
This product has prepared holes only. There are no shaft holes, so please make a hole of any size within a range of the maximum shaft hole diameter. Note that drilling, key-way milling, etc. is not supported.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a mechanical part of the Enoki mushroom
4
From Japan
On 2013-03-19 17:48:38
I did not use the misunderstanding because I did not confirm that the lock screw was not empty, so I could not lock it on the motor shaft and I did not use it.
This review is about item#08223205.