Buy more than* S$200* and get FREE SHIPPING

  • RS Standard Sprocket RS40 1B Type

RS Standard Sprocket RS40 1B Type RS40 1B12T

4.00 (1)
Item.#
08223232
Mfr.#
RS40 1B12T
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Specification
Standard
Pitch (mm)
12.7
Number of Gears
12
Outside Diameter (Do)(phi mm)
55
Using Chain
RS40
Number of Rows
1
Maximum Shaft Hole Diameter d (mm)
22
Prepared Hole Diameter d (mm)
9.5
Caution
This product has prepared holes only. There are no shaft holes, so please make a hole of any size within a range of the maximum shaft hole diameter. Note that drilling, key-way milling, etc. is not supported.
Description 2
In order to avoid interference with a chain, the slot is established in the hub perimeter.
Hub diameter D H(mm)
40
Hub length L(mm)
22
Roller Diameter (mm)
7.92
Pitch Diameter (Dp) (phi mm)
49.07
Groove Diameter (phi mm)
32
Approximate Weight (kg)
0.22
Pilot Hole Diameter (phi mm)
9.5
Form
Sprocket B type (piece hub)
Material
Carbon-steel material for machine structures It begins to delete and is specification.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a mechanical part of the Enoki mushroom
4
From Japan
On 2013-03-19 17:48:38
I did not use the misunderstanding because I did not confirm that the lock screw was not empty, so I could not lock it on the motor shaft and I did not use it.
This review is about item#08223205.