Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.
This product has prepared holes only.
There are no shaft holes, so please make a hole of any size within a range of the maximum shaft hole diameter.
Note that drilling, key-way milling, etc. is not supported.
Approximate Weight (kg)
0.28
Pilot Hole Diameter (phi mm)
9.5
Form
Sprocket B type (piece hub)
Hub length L(mm)
22
Outside Diameter (Do)(phi mm)
63
Using Chain
RS40
Number of Gears
14
Description 2
No hub groove
Material
Carbon-steel material for machine structures It begins to delete and is specification.
I did not use the misunderstanding because I did not confirm that the lock screw was not empty, so I could not lock it on the motor shaft and I did not use it.