Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • RS Standard Sprocket RS40 1B Type
  • RS Standard Sprocket RS40 1B Type
  • RS Standard Sprocket RS40 1B Type

RS Standard Sprocket RS40 1B Type RS40 1B15T

4.00 (1)
Item.#
08223266
Mfr.#
RS40 1B15T
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Standard
Approximate Weight (kg)
0.34
Pilot Hole Diameter (phi mm)
9.5
Form
Sprocket B type (piece hub)
Pitch (mm)
12.7
Number of Gears
15
Outside Diameter (Do)(phi mm)
67
Using Chain
RS40
Description 2
No hub Groove
Number of Rows
1
Maximum Shaft Hole Diameter d (mm)
28.5
Prepared Hole Diameter d (mm)
9.5
Hub diameter D H(mm)
46
Hub length L(mm)
22
Roller Diameter (mm)
7.92
Pitch Diameter (Dp) (phi mm)
61.08
Material
Carbon-steel material for machine structures It begins to delete and is specification.
Caution
This product has prepared holes only. There are no shaft holes, so please make a hole of any size within a range of the maximum shaft hole diameter. Note that drilling, key-way milling, etc. is not supported.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a mechanical part of the Enoki mushroom
4
From Japan
On 2013-03-19 17:48:38
I did not use the misunderstanding because I did not confirm that the lock screw was not empty, so I could not lock it on the motor shaft and I did not use it.
This review is about item#08223205.