Buy more than* S$200* and get FREE SHIPPING

  • RS Standard Sprocket RS40 1B Type
  • RS Standard Sprocket RS40 1B Type
  • RS Standard Sprocket RS40 1B Type

RS Standard Sprocket RS40 1B Type RS40 1B23T

4.00 (1)
Item.#
08223345
Mfr.#
RS40 1B23T
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Specification
Standard
Pitch (mm)
12.7
Number of Gears
23
Outside Diameter (Do)(phi mm)
100
Using Chain
RS40
Approximate Weight (kg)
1.0
Pilot Hole Diameter (phi mm)
12.7
Form
Sprocket format Type B (one hub)
Material
Specifications shaving machine configuration \ structure for carbon steel
Hub diameter D H(mm)
77
Hub length L(mm)
25
Roller Diameter (mm)
7.92
Pitch Diameter (Dp) (phi mm)
93.27
Number of Rows
1
Maximum Shaft Hole Diameter d (mm)
50
Prepared Hole Diameter d (mm)
12.7
Caution
This product is only for making prepared hole. There are no shaft holes, so you can make any size holes up to the largest size possible and use it. Please be aware that no supports for drilling and key-way milling, etc.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a mechanical part of the Enoki mushroom
4
From Japan
On 2013-03-19 17:48:38
I did not use the misunderstanding because I did not confirm that the lock screw was not empty, so I could not lock it on the motor shaft and I did not use it.
This review is about item#08223205.