Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • RS Standard Sprocket RS40 1B Type
  • RS Standard Sprocket RS40 1B Type
  • RS Standard Sprocket RS40 1B Type

RS Standard Sprocket RS40 1B Type RS40 1B28T

4.00 (1)
Item.#
08223397
Mfr.#
RS40 1B28T
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Specification
Standard
Maximum Shaft Hole Diameter d (mm)
42
Prepared Hole Diameter d (mm)
12.7
Hub diameter D H(mm)
63
Roller Diameter (mm)
7.92
Pitch Diameter (Dp) (phi mm)
113.43
Pitch (mm)
12.7
Number of Rows
1
Material
Specifications shaving machine configuration \ structure for carbon steel
Approximate Weight (kg)
1.0
Pilot Hole Diameter (phi mm)
12.7
Form
Sprocket format Type B (one hub)
Hub length L(mm)
25
Outside Diameter (Do)(phi mm)
120
Using Chain
RS40
Number of Gears
28
Caution
This product is only for making prepared hole. There are no shaft holes, so you can make any size holes up to the largest size possible and use it. Please be aware that no supports for drilling and key-way milling, etc.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a mechanical part of the Enoki mushroom
4
From Japan
On 2013-03-19 17:48:38
I did not use the misunderstanding because I did not confirm that the lock screw was not empty, so I could not lock it on the motor shaft and I did not use it.
This review is about item#08223205.