Buy more than* S$200* and get FREE SHIPPING

  • RS Standard Sprocket RS40 1B Type
  • RS Standard Sprocket RS40 1B Type
  • RS Standard Sprocket RS40 1B Type

RS Standard Sprocket RS40 1B Type RS40 1B32T

4.00 (1)
Item.#
08223415
Mfr.#
RS40 1B32T
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
25.94 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Specification
Standard
Hub diameter D H(mm)
68
Hub length L(mm)
28
Roller Diameter (mm)
7.92
Pitch Diameter (Dp) (phi mm)
129.57
Number of Rows
1
Maximum Shaft Hole Diameter d (mm)
45
Material
Specifications shaving machine configuration \ structure for carbon steel
Form
Sprocket format Type B (one hub)
Pitch (mm)
12.7
Number of Gears
32
Outside Diameter (Do)(phi mm)
137
Using Chain
RS40
Approximate Weight (kg)
1.3
Caution
This product is only for making prepared hole. There are no shaft holes, so you can make any size holes up to the largest size possible and use it. Please be aware that no supports for drilling and key-way milling, etc.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As mechanical parts of Enoki mushrooms
4
From Japan
On 2013-03-19 17:48:38
Because you did not check that the not empty the screw for the lock in their own misunderstanding, do not use can not be locked to the motor shaft.
This review is about item#08223205.