Buy more than* S$200* and get FREE SHIPPING

  • Rs Standard Sprocket RS40-1A Type
  • Rs Standard Sprocket RS40-1A Type
  • Rs Standard Sprocket RS40-1A Type

Rs Standard Sprocket RS40-1A Type RS40 1A18T

4.00 (1)
Item.#
08223591
Mfr.#
RS40 1A18T
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-02-20
Now we ship to...
...see all
Item Feature
Specification
Standard
Caution
This product is only for making prepared hole. There are no shaft holes, so you an use any size hole up to the largest size possible. Please be aware that drilling and key-way milling is not supported.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For gear transmission transmission
4
From Japan
On 2016-06-18 09:15:53
It is pretty solid so it is a manufacturer item. I am using it in a place where impossibility does not take so much, I think it is quite possessive.
This review is about item#08223643.