Rs Standard Sprocket RS40-1A Type RS40 1A20T
(1)
Item.#
08223616
Mfr.#
RS40 1A20T
Package Qty.
1PC
Ship pack of
1
Item Feature
Specification
Standard
Pitch (mm)
12.7
Prepared Hole Diameter d (mm)
16
Outside Diameter (Do)(phi mm)
88
Using Chain
RS40
Approximate Weight (kg)
0.26
Caution
This product is only for making prepared hole. There are no shaft holes, so you can make any size holes up to the largest size possible and use it. Please be aware that no supports for drilling and key-way milling, etc.
Form
Asprocketformattype(flatplate)
Number of Gears
20
Roller Diameter (mm)
7.92
Pitch Diameter (Dp) (phi mm)
81.18
Number of Rows
1
Material
Machinestructuralcarbonsteel
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
0
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
For gear transmission transmission
From Japan
On 2016-06-18 09:15:53
It is pretty solid so it is a manufacturer item. I am using it in a place where impossibility does not take so much, I think it is quite possessive.
Customers Who Bought This Item Also Bought
Top