Buy more than* S$200* and get FREE SHIPPING

  • Rs Standard Sprocket RS40-1A Type

Rs Standard Sprocket RS40-1A Type RS40 1A22T

4.00 (1)
Item.#
08223634
Mfr.#
RS40 1A22T
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Specification
Standard
Outside Diameter (Do)(phi mm)
96
Using Chain
RS40
Approximate Weight (kg)
0.32
Pitch (mm)
12.7
Material
Mechanical structure \ structure for carbon steel
Roller Diameter (mm)
7.92
Pitch Diameter (Dp) (phi mm)
89.24
Number of Rows
1
Form
A sprocket format type (flat plate)
Number of Gears
22
Caution
This product is only for making prepared hole. There are no shaft holes, so you can make any size holes up to the largest size possible and use it. Please be aware that no supports for drilling and key-way milling, etc.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For gear transmission transmission
4
From Japan
On 2016-06-18 09:15:53
It is pretty solid so it is a manufacturer item. I am using it in a place where impossibility does not take so much, I think it is quite possessive.
This review is about item#08223643.