Buy more than* S$200* and get FREE SHIPPING

  • Rs Standard Sprocket RS40-1A Type

Rs Standard Sprocket RS40-1A Type RS40 1A24T

4.00 (1)
Item.#
08223643
Mfr.#
RS40 1A24T
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Standard
Outside Diameter (Do)(phi mm)
104
Using Chain
RS40
Approximate Weight (kg)
0.38
Pitch (mm)
12.7
Prepared Hole Diameter d (mm)
16
Caution
This product has prepared holes only. There are no shaft holes, so please make a hole of any size within a range of the maximum shaft hole diameter. Note that drilling, key-way milling, etc. is not supported.
Roller Diameter (mm)
7.92
Pitch Diameter (Dp) (phi mm)
97.3
Number of Rows
1
Form
Sprocket formal A type (monotonous)
Number of Gears
24
Material
Carbon-steel material for machine structures
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For gear transmission transmission
4
From Japan
On 2016-06-18 09:15:53
It is pretty solid so it is a manufacturer item. I am using it in a place where impossibility does not take so much, I think it is quite possessive.
This review is about item#08223643.