Buy more than* S$200* and get FREE SHIPPING

  • Rs Standard Sprocket RS40-1A Type

Rs Standard Sprocket RS40-1A Type RS40 1A26T

4.00 (1)
Item.#
08223661
Mfr.#
RS40 1A26T
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Specification
Standard
Prepared Hole Diameter d (mm)
16
Outside Diameter (Do)(phi mm)
112
Using Chain
RS40
Approximate Weight (kg)
0.45
Pitch (mm)
12.7
Number of Gears
26
Roller Diameter (mm)
7.92
Pitch Diameter (Dp) (phi mm)
105.36
Number of Rows
1
Form
Sprocket form A (plate)
Material
Machine structural carbon steel
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For gear transmission transmission
4
From Japan
On 2016-06-18 09:15:53
It is pretty solid so it is a manufacturer item. I am using it in a place where impossibility does not take so much, I think it is quite possessive.
This review is about item#08223643.