Buy more than* S$200* and get FREE SHIPPING

  • Rs Standard Sprocket RS40-1A Type

Rs Standard Sprocket RS40-1A Type RS40 1A30T

4.00 (1)
Item.#
08223677
Mfr.#
RS40 1A30T
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Standard
Approximate Weight (kg)
0.60
Pitch (mm)
12.7
Prepared Hole Diameter d (mm)
16
Outside Diameter (Do)(phi mm)
128
Using Chain
RS40
Caution
This product has prepared holes only. There are no shaft holes, so please make a hole of any size within a range of the maximum shaft hole diameter. Note that drilling, key-way milling, etc. is not supported.
Number of Rows
1
Form
Sprocket formal A type (monotonous)
Number of Gears
30
Roller Diameter (mm)
7.92
Pitch Diameter (Dp) (phi mm)
121.5
Material
Carbon-steel material for machine structures
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For gear transmission transmission
4
From Japan
On 2016-06-18 09:15:53
It is pretty solid so it is a manufacturer item. I am using it in a place where impossibility does not take so much, I think it is quite possessive.
This review is about item#08223643.