Buy more than* S$200* and get FREE SHIPPING

  • Rs Standard Sprocket RS40-1A Type

Rs Standard Sprocket RS40-1A Type RS40 1A54T

4.00 (1)
Item.#
08223783
Mfr.#
RS40 1A54T
Package Qty.
1PC
Ship pack of
1
35.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Standard
Roller Diameter (mm)
7.92
Pitch Diameter (Dp) (phi mm)
218.42
Number of Rows
1
Form
Asprocketformattype(flatplate)
Number of Gears
54
Caution
This product is only for making prepared hole. There are no shaft holes, so you can make any size holes up to the largest size possible and use it. Please be aware that no supports for drilling and key-way milling, etc.
Prepared Hole Diameter d (mm)
18
Outside Diameter (Do)(phi mm)
226
Using Chain
RS40
Approximate Weight (kg)
2
Pitch (mm)
12.7
Material
Machinestructuralcarbonsteel
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For gear transmission transmission
4
From Japan
On 2016-06-18 09:15:53
It is pretty solid so it is a manufacturer item. I am using it in a place where impossibility does not take so much, I think it is quite possessive.
This review is about item#08223643.