Buy more than* S$200* and get FREE SHIPPING

  • RS Standard Sprocket RS50 1B Type
  • RS Standard Sprocket RS50 1B Type
  • RS Standard Sprocket RS50 1B Type

RS Standard Sprocket RS50 1B Type RS50 1B22T

Item.#
08223966
Mfr.#
RS50 1B22T
Package Qty.
1PC
Ship pack of
1
27.09 SGD
ADD TO CART
Shipped after 2017-05-25
Now we ship to...
...see all
Item Feature
Roller Diameter (mm)
10.16
Number of Rows
1
Specification
Standard
Number of Gears
22
Prepared Hole Diameter d (mm)
15.9
Hub length L(mm)
28
Pitch Diameter (Dp) (phi mm)
111.55
Pilot Hole Diameter (phi mm)
15.9
Material
Specifications shaving machine configuration \ structure for carbon steel
Using Chain
RS50
Pitch (mm)
15.875
Form
Sprocket format Type B (one hub)
Maximum Shaft Hole Diameter d (mm)
47.5
Hub diameter D H(mm)
73
Outside Diameter (Do)(phi mm)
120
Approximate Weight (kg)
1.3
Caution
This product is only for making prepared hole. There are no shaft holes, so you can make any size holes up to the largest size possible and use it. Please be aware that no supports for drilling and key-way milling, etc.