Buy more than* S$200* and get FREE SHIPPING

  • RS Standard Sprocket RS50 1B Type
  • RS Standard Sprocket RS50 1B Type
  • RS Standard Sprocket RS50 1B Type

RS Standard Sprocket RS50 1B Type RS50 1B30T

Item.#
08224036
Mfr.#
RS50 1B30T
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Roller Diameter (mm)
10.16
Number of Rows
1
Specification
Standard
Approximate Weight (kg)
1.8
Description 2
Without a hub groove
Number of Gears
30
Prepared Hole Diameter d (mm)
18
Hub length L(mm)
28
Material
Specifications shaving machine structural carbon steel
Using Chain
RS50
Pitch (mm)
15.875
Pitch Diameter (Dp) (phi mm)
151.87
Pilot Hole Diameter (phi mm)
18
Form
Sprocket format B type (single hub)
Maximum Shaft Hole Diameter d (mm)
48
Hub diameter D H(mm)
73
Outside Diameter (Do)(phi mm)
161