Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • RS Standard Sprocket RS50 1B Type
  • RS Standard Sprocket RS50 1B Type
  • RS Standard Sprocket RS50 1B Type

RS Standard Sprocket RS50 1B Type RS50 1B40T

Item.#
08224097
Mfr.#
RS50 1B40T
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Roller Diameter (mm)
10.16
Number of Rows
1
Specification
Standard
Form
Sprocket format Type B (one hub)
Maximum Shaft Hole Diameter d (mm)
55
Hub diameter D H(mm)
83
Outside Diameter (Do)(phi mm)
211
Approximate Weight (kg)
3.1
Material
Specifications shaving machine configuration \ structure for carbon steel
Using Chain
RS50
Pitch (mm)
15.875
Pilot Hole Diameter (phi mm)
23
Number of Gears
40
Prepared Hole Diameter d (mm)
23
Hub length L(mm)
35
Pitch Diameter (Dp) (phi mm)
202.33
Caution
This product is only for making prepared hole. There are no shaft holes, so you can make any size holes up to the largest size possible and use it. Please be aware that no supports for drilling and key-way milling, etc.