Buy more than* S$200* and get FREE SHIPPING

  • RS Standard Sprocket RS50 1B Type
  • RS Standard Sprocket RS50 1B Type
  • RS Standard Sprocket RS50 1B Type

RS Standard Sprocket RS50 1B Type RS50 1B65T

Item.#
08224167
Mfr.#
RS50 1B65T
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
87.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Roller Diameter (mm)
10.16
Number of Rows
1
Specification
Standard
Hub length L(mm)
40
Pitch Diameter (Dp) (phi mm)
328.58
Pilot Hole Diameter (phi mm)
23
Number of Gears
65
Prepared Hole Diameter d (mm)
23
Material
Mechanical structure \ structure for carbon steel (tooth part), one 般構 \ structure for rolled steel (hub) welding specifications
Using Chain
RS50
Pitch (mm)
15.875
Hub diameter D H(mm)
93
Outside Diameter (Do)(phi mm)
338
Approximate Weight (kg)
6.9
Form
Sprocket format Type B (one hub)
Maximum Shaft Hole Diameter d (mm)
63
Caution
This product is only for making prepared hole. There are no shaft holes, so you can make any size holes up to the largest size possible and use it. Please be aware that no supports for drilling and key-way milling, etc.