Buy more than* S$200* and get FREE SHIPPING

  • RS Standard Sprocket
  • RS Standard Sprocket
  • RS Standard Sprocket

RS Standard Sprocket RS50 1A15T

3.00 (1)
Item.#
08224221
Mfr.#
RS50 1A15T
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Roller Diameter (mm)
10.16
Number of Rows
1
Specification
Standard
Approximate Weight (kg)
0.27
Number of Gears
15
Caution
This product is only for making prepared hole. There are no shaft holes, so you can make any size holes up to the largest size possible and use it.
Using Chain
RS50
Pitch (mm)
15.875
Pitch Diameter (Dp) (phi mm)
76.35
Form
A sprocket format type (flat plate)
Outside Diameter (Do)(phi mm)
84
Material
Mechanical structure \ structure for carbon steel
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Motorbike sprocket
3
From Japan
On 2017-07-29 18:54:58
It is cheaper than buying genuine products. Moreover, it can make the number of teeth whatever you want even when genuine parts are out of stock etc. It is necessary to process such as hollow punching in the lathe, etc. Quality of safety only for manufacturers.
This review is about item#8224361.