Buy more than* S$200* and get FREE SHIPPING

  • RS Standard Sprocket

RS Standard Sprocket RS50 1A54T

Item.#
08224465
Mfr.#
RS50 1A54T
Package Qty.
1PC
Ship pack of
1
62.47 SGD
ADD TO CART
Shipped after 2017-01-20
Now we ship to...
...see all
Item Feature
Roller Diameter (mm)
10.16
Number of Rows
1
Specification
Standard
Pilot Hole Diameter (phi mm)
23
Pitch Diameter (Dp) (phi mm)
273.03
Form
A sprocket format type (flat plate)
Caution
This product is only for making prepared hole. There are no shaft holes, so you can make any size holes up to the largest size possible and use it.
Using Chain
RS50
Pitch (mm)
15.875
Prepared Hole Diameter d (mm)
23
Outside Diameter (Do)(phi mm)
282
Approximate Weight (kg)
3.6
Number of Gears
54
Material
Mechanical structure \ structure for carbon steel