Buy more than* S$200* and get FREE SHIPPING

  • RS Standard Sprocket RS60 1A Type

RS Standard Sprocket RS60 1A Type RS60 1A13T

Item.#
08224885
Mfr.#
RS60 1A13T
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Roller Diameter (mm)
11.91
Number of Rows
1
Specification
Standard
Pitch Diameter (Dp) (phi mm)
79.6
Form
A sprocket format type (flat plate)
Material
Mechanical structure \ structure for carbon steel
Using Chain
RS60
Pitch (mm)
19.05
Outside Diameter (Do)(phi mm)
89
Approximate Weight (kg)
0.42
Number of Gears
13
Caution
Prepared hole process only. Support for hole processing and key milling is not available