Buy more than* S$200* and get FREE SHIPPING

  • RS Standard Sprocket RS60 1A Type
  • RS Standard Sprocket RS60 1A Type
  • RS Standard Sprocket RS60 1A Type

RS Standard Sprocket RS60 1A Type RS60 1A15T

Item.#
08224903
Mfr.#
RS60 1A15T
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Roller Diameter (mm)
11.91
Number of Rows
1
Specification
Standard
Pitch Diameter (Dp) (phi mm)
91.63
Form
Sprocket form A (plate)
Prepared Hole Diameter d (mm)
18
Material
Machine structural carbon steel
Using Chain
RS60
Pitch (mm)
19.05
Outside Diameter (Do)(phi mm)
101
Approximate Weight (kg)
0.56
Number of Gears
15
Pilot Hole Diameter (phi mm)
18