Buy more than* S$200* and get FREE SHIPPING

  • RS Standard Sprocket RS60 1A Type
  • RS Standard Sprocket RS60 1A Type
  • RS Standard Sprocket RS60 1A Type

RS Standard Sprocket RS60 1A Type RS60 1A17T

Item.#
08224921
Mfr.#
RS60 1A17T
Package Qty.
1PC
Ship pack of
1
15.93 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Roller Diameter (mm)
11.91
Number of Rows
1
Specification
Standard
Pitch Diameter (Dp) (phi mm)
103.67
Form
A sprocket format type (flat plate)
Caution
Prepared hole process only. Support for hole processing and key milling is not available
Using Chain
RS60
Pitch (mm)
19.05
Outside Diameter (Do)(phi mm)
113
Approximate Weight (kg)
0.72
Number of Gears
17
Material
Mechanical structure \ structure for carbon steel