Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • RS Standard Sprocket RS60 1A Type

RS Standard Sprocket RS60 1A Type RS60 1A21T

Item.#
08224964
Mfr.#
RS60 1A21T
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Roller Diameter (mm)
11.91
Number of Rows
1
Specification
Standard
Pitch Diameter (Dp) (phi mm)
127.82
Form
A sprocket format type (flat plate)
Caution
Prepared hole process only. Support for hole processing and key milling is not available
Using Chain
RS60
Pitch (mm)
19.05
Outside Diameter (Do)(phi mm)
138
Approximate Weight (kg)
1.1
Number of Gears
21
Material
Mechanical structure \ structure for carbon steel