Buy more than* S$200* and get FREE SHIPPING

  • RS Standard Sprocket RS60 1A Type

RS Standard Sprocket RS60 1A Type RS60 1A30T

Item.#
08225043
Mfr.#
RS60 1A30T
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Roller Diameter (mm)
11.91
Number of Rows
1
Specification
Standard
Approximate Weight (kg)
2.3
Number of Gears
30
Material
Mechanical structure \ structure for carbon steel
Using Chain
RS60
Pitch (mm)
19.05
Pitch Diameter (Dp) (phi mm)
182.25
Form
A sprocket format type (flat plate)
Outside Diameter (Do)(phi mm)
193
Caution
Prepared hole process only. Support for hole processing and key milling is not available