Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • RS Standard Sprocket RS60 1A Type

RS Standard Sprocket RS60 1A Type RS60 1A45T

Item.#
08225122
Mfr.#
RS60 1A45T
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Roller Diameter (mm)
11.91
Number of Rows
1
Specification
Standard
Approximate Weight (kg)
5.1
Number of Gears
45
Pilot Hole Diameter (phi mm)
23
Material
Mechanical structure \ structure for carbon steel
Using Chain
RS60
Pitch (mm)
19.05
Pitch Diameter (Dp) (phi mm)
273.09
Form
A sprocket format type (flat plate)
Prepared Hole Diameter d (mm)
23
Outside Diameter (Do)(phi mm)
284
Caution
Prepared hole process only. Support for hole processing and key milling is not available