Buy more than* S$200* and get FREE SHIPPING

  • RS Standard Sprocket RS60 1A Type

RS Standard Sprocket RS60 1A Type RS60 1A75T

Item.#
08225192
Mfr.#
RS60 1A75T
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Roller Diameter (mm)
11.91
Number of Rows
1
Specification
Standard
Number of Gears
75
Pilot Hole Diameter (phi mm)
23
Pitch Diameter (Dp) (phi mm)
454.92
Material
Mechanical structure \ structure for carbon steel
Using Chain
RS60
Pitch (mm)
19.05
Form
A sprocket format type (flat plate)
Prepared Hole Diameter d (mm)
23
Outside Diameter (Do)(phi mm)
466
Approximate Weight (kg)
14.0
Caution
Prepared hole process only. Support for hole processing and key milling is not available