Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Rubber Wheel425G, E, S-R
  • Wheel, Rubber Wheel425G, E, S-R
  • Wheel, Rubber Wheel425G, E, S-R

Wheel, Rubber Wheel425G, E, S-R 425G-R25

4.77 (73)
Item.#
08227003
Mfr.#
425G-R25
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
8
Hole Diameter d (phi mm)
4.7
Wheel Width (mm)
12
Wheel Diameter (phi mm)
25
Conformity Number
G, R, 120L, 120N
Wheel Width W(mm)
12
Boss Width h (mm)
13
Material (Wheel)
Rubber (with resin bush)
Wheel Diameter D (phi mm)
25