Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Rubber Wheel425G, E, S-R
  • Wheel, Rubber Wheel425G, E, S-R
  • Wheel, Rubber Wheel425G, E, S-R

Wheel, Rubber Wheel425G, E, S-R 425G-R40

4.77 (73)
Item.#
08227037
Mfr.#
425G-R40
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Boss Width h (mm)
20
Material (Wheel)
Rubber (with resin bush)
Wheel Diameter D (phi mm)
40
Wheel Width W(mm)
17
Conformity Number
E, EA, EK, EU, EN, A, B, Y, 220E, 155
Wheel Width (mm)
17
Wheel Diameter (phi mm)
40
Allowable Load (daN)
25
Hole Diameter d (phi mm)
6.2
Customer Reviews
5 star 61
4 star 9
3 star 1
2 star 2
1 star 0
Review Rating: 4.77
73 Customer Reviews
The reviews are automatic translation.
Carry repair
5
From Japan
On 2018-01-17 17:27:17
It was perfect. With this, the carry back is resurrected. Travel is also safe in this.
This review is about item#8227021.
Suitcase caster repair
5
From Japan
On 2018-01-14 19:20:27
It was perfect for size. I regret having to purchase another one in reserve.
This review is about item#8227021.
Suitcase caster repair
4
From Japan
On 2017-08-01 21:48:49
It is functioning well now as a suitcase caster
This review is about item#8227021.
Carrier case
5
From Japan
On 2017-07-09 21:58:05
I am satisfied with rolling well and sound quiet and inexpensive. I also expect durability.
This review is about item#8227037.
As a replacement for a suitcase go caster
5
From Japan
On 2017-06-22 15:14:49
The "Samsonite" suitcase casters broke down and was purchased for replacement. This is the size of φ38, besides, bolts, nuts and washers were necessary but it was perfect. (It is unknown whether another company's casters can be exchanged.) Since it took about 15,000 yen with round trip postage included when asking the manufacturer, it cost 1,000 yen in total and it was really cheap. Since the load is also OK up to 20 kg × 4 = 80 kg, there is no problem at all. Movement after exchanging is also a great help with the smooth and smooth.
This review is about item#08227021.
For Samsonite suitcase wheel exchange
4
From Japan
On 2017-06-13 07:49:08
used. The price is cheap and quality is no problem. Although it looks a little brown in the image, the real thing is neatly black.
This review is about item#8227037.
Change suitcase caster
5
From Japan
On 2017-05-28 17:34:59
Material, diameter, boss width, axle diameter were perfect. I think that the product search system of Monotaro is well done.
This review is about item#8227037.
Exchange casters
5
From Japan
On 2017-05-22 08:41:36
It was exchanged old samsonite casters, but the size is snug size.
This review is about item#08227012.
Travel suitcase caster repair American tourist star
5
From Japan
On 2017-05-13 18:12:25
Oki Kita Stripper Bolt (Body Sharpening Type) 6 X 30, Hammer Caster Wheel (Rubber Wheel) 425 G - R 40 Tomoe Industrial Nylon Nut 1 Type (Iron / Zinc Black) (Packed Item) Used to exchange Casters of American Tourist Star Suitcase. In fact it is appreciated because it is the same width as the original size if there is an outer diameter of 45 mm, but there was no particular problem even if the outside diameter was 40 mm. Quietness was also excellent.
This review is about item#8227037.
Caster change of carrier case
2
From Japan
On 2017-05-01 11:04:43
I am very satisfied with both the goods and the price. However, it is very expensive for shipping cost of 4 caster wheels rubber! How is the shipping fee higher than the price of the item? For small items (parts) etc, I would appreciate it if you could consider cheap postage such as mailing.
This review is about item#8227021.