Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Rubber Wheel425G, E, S-R
  • Wheel, Rubber Wheel425G, E, S-R
  • Wheel, Rubber Wheel425G, E, S-R

Wheel, Rubber Wheel425G, E, S-R 425G-R50

4.77 (73)
Item.#
08227046
Mfr.#
425G-R50
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon wheel rubber winding wheel
Allowable Load (daN)
30
Hole Diameter d (phi mm)
6.8
Conformity Number
G,R,E,EA,EU,A,B,K,Y,220G,220E,450,120L,120K,155
Wheel Diameter D (phi mm)
50
Wheel Width W(mm)
20
Boss Width h (mm)
24