Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Rubber Wheel425G, E, S-R
  • Wheel, Rubber Wheel425G, E, S-R
  • Wheel, Rubber Wheel425G, E, S-R

Wheel, Rubber Wheel425G, E, S-R 425G-R75

4.75 (76)
Item.#
08227064
Mfr.#
425G-R75
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter d (phi mm)
8.3
Wheel Width (mm)
26
Wheel Diameter (phi mm)
75
Allowable Load (daN)
50
Conformity Number
G,R,S,SA,SK,SKR,220G,220S
Boss Width h (mm)
30
Material (Wheel)
Nylonwheelrubberwindingwheel
Wheel Diameter D (phi mm)
75
Wheel Width W(mm)
26
Customer Reviews
5 star 62
4 star 11
3 star 1
2 star 2
1 star 0
Review Rating: 4.75
76 Customer Reviews
The reviews are automatic translation.
Carry case exchange casters
4
From Japan
On 2018-04-11 08:07:32
I searched for one with a bearing, but I could not find it with the desired dimensions. But I am satisfied so far.
This review is about item#08227037.
Samsonite suitcase for wheel exchange
4
From Japan
On 2018-03-27 05:12:38
The suitcase wheel is a consumable item. Although it can be exchanged by maker feed, it costs about 10,000 yen only by exchanging wheels. Of course, if it is genuine, a fine wheel with bearing is attached. However, if the wheels are reduced one by one for some reason, Gotton, Gotton, so to say, how much you can not use the axles worthy It will become. The Samsonite suitcase you are using Because maintainability is well thought out, the parts that support the wheel If you do it yourself you can exchange wheels. The suitcase being used The problem is that the diameter of the axle is so thick that it can be obtained at home centers etc. The wheel could not be used. Apparently it looks like special parts. So we measured and purchased the wheel with the largest size here. However, As the wheel cover was too tight and the wheels did not turn, It was necessary to file it. Still it was okay because I managed to use it is. The axle is just resin, as there are bearing items more It was nice, though.
This review is about item#8227064.
For traveling trunk carry case wheels
5
From Japan
On 2018-03-16 16:11:27
It has been nearly 30 years ago, but the case itself is currently a manufacturer of Samsonite It is firmer than the type that is on the market, so even if you buy a new item, there are still many reviews that wheels are fragile, and U - TUBE While referring, it was easy to exchange, so it can be reused when traveling.
This review is about item#8227012.
Carry repair
5
From Japan
On 2018-01-17 17:27:17
It was perfect. With this, the carry back is resurrected. Travel is also safe in this.
This review is about item#8227021.
Suitcase caster repair
5
From Japan
On 2018-01-14 19:20:27
It was perfect for size. I regret having to purchase another one in reserve.
This review is about item#8227021.
Suitcase caster repair
4
From Japan
On 2017-08-01 21:48:49
It is functioning well now as a suitcase caster
This review is about item#8227021.
Carrier case
5
From Japan
On 2017-07-09 21:58:05
I am satisfied with rolling well and sound quiet and inexpensive. I also expect durability.
This review is about item#8227037.
As a replacement for a suitcase go caster
5
From Japan
On 2017-06-22 15:14:49
The "Samsonite" suitcase casters broke down and was purchased for replacement. This is the size of φ38, besides, bolts, nuts and washers were necessary but it was perfect. (It is unknown whether another company's casters can be exchanged.) Since it took about 15,000 yen with round trip postage included when asking the manufacturer, it cost 1,000 yen in total and it was really cheap. Since the load is also OK up to 20 kg × 4 = 80 kg, there is no problem at all. Movement after exchanging is also a great help with the smooth and smooth.
This review is about item#08227021.
For Samsonite suitcase wheel exchange
4
From Japan
On 2017-06-13 07:49:08
used. The price is cheap and quality is no problem. Although it looks a little brown in the image, the real thing is neatly black.
This review is about item#8227037.
Change suitcase caster
5
From Japan
On 2017-05-28 17:34:59
Material, diameter, boss width, axle diameter were perfect. I think that the product search system of Monotaro is well done.
This review is about item#8227037.